Zoro Homepage

Heavy-Duty Microwave Oven, Countertop

  • Mfr # WMO120

  • Zoro # G604946695


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,800 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMO120
Zoro #
G604946695
UPC #
040072037672
Country of Origin
China

Dimensions

Interior Depth
16 in
Overall Height
14 1/2 in
Overall Depth
20 3/4 in
Interior Height
8 3/4 in
Interior Width
14 1/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Width
22 5/8 in

Details

Microwave Style
Countertop
Cooking Wattage
1,800 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
Voltage
208V AC
Standards
CULUS, ETL Sanitation, FCC
Microwave Turntable
No
Features
10 Programmable Memory Pads and 100 Programmable Settings, 3-Stage Cooking with 60-Minute Maximum Cook Time, Cleanable and Replaceable Air Filter, Interior Oven Light, Limited 1 yr Warranty, Manual and Programmable Operations, Stainless Steel Construction, Touch-Control Keypad with Braille
Power Levels
5
Item
Heavy-Duty Microwave
1-Touch Settings
No
Plug Type
1-15
Energy Star Compliant
No

Description

Heavy-Duty Microwave, Microwave Style Countertop, Oven Capacity 1.2 cu ft, Overall Height 14 1/2 in, Overall Width 22 5/8 in, Overall Depth 20 3/4 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,800 W, 1-Touch Settings No

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.