Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Blending Lid

  • Mfr # CAC15

  • Zoro # G7918084


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Width
5 1/2 in
Depth
6 1/4 in
Material
Plastic
For Use With
Blenders
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC15
Zoro #
G7918084
UPC #
040072930157
Country of Origin
United States

Dimensions

Width
5 1/2 in
Depth
6 1/4 in
Height
5 in
Overall Width
5 1/2 in
Overall Height
5 in
Overall Depth
6 1/4 in

Details

Item
Hot Blending Lid
Material
Plastic
For Use With
Blenders
Product Type
Hot Blending Lid
Compatible with Manufacturer Model Number
HGB150, HGBSS
Compatible Manufacturer Part Number
HGB150, HGBSS
Compatible Manufacturer Model Number
HGB150, HGBSS
For Use With Mfr. Model Number
HGB150, HGBSS
Compatible with Manufacturer Model No.
HGB150, HGBSS
Compatible with Mfr. Model No.
HGB150, HGBSS
For Use with Mfr Model Number
HGB150, HGBSS
Compatible Pump Manufacturer Part Number
HGB150, HGBSS
Compatible Mfr. Model Number
HGB150, HGBSS

Description

Hot Blending Lid, Product Type Hot Blending Lid, For Use With Blenders, Compatible with Grainger Part Number 6GUA4, 6GUA6, Compatible with Manufacturer Model Number HGB150, HGBSS, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 5 in, Material Plastic

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.