Zoro Homepage

Hot Blending Lid

  • Mfr # CBL10

  • Zoro # G7958571


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Height
9 1/2 in
For Use With
1 gal Blenders
Width
4 3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL10
Zoro #
G7958571
UPC #
040072930539
Country of Origin
United States

Dimensions

Depth
9 in
Height
9 1/2 in
Width
4 3/4 in
Overall Height
9 1/2 in
Overall Width
4 3/4 in
Overall Depth
9 in

Details

Item
Hot Blending Lid
For Use With
1 gal Blenders
Material
Plastic
Compatible with Manufacturer Model Number
CB15, CB15SF, CB15T, CB15V
Compatible with Brand
Waring
Product Type
Hot Blending Lid
Compatible Manufacturer Part Number
CB15, CB15SF, CB15T, CB15V
Compatible Manufacturer Model Number
CB15, CB15SF, CB15T, CB15V
For Use With Mfr. Model Number
CB15, CB15SF, CB15T, CB15V
Compatible with Manufacturer Model No.
CB15, CB15SF, CB15T, CB15V
Compatible with Mfr. Model No.
CB15, CB15SF, CB15T, CB15V
For Use with Mfr Model Number
CB15, CB15SF, CB15T, CB15V
Compatible Pump Manufacturer Part Number
CB15, CB15SF, CB15T, CB15V
Compatible Mfr. Model Number
CB15, CB15SF, CB15T, CB15V

Description

Hot Blending Lid, Product Type Hot Blending Lid, For Use With 1 gal Blenders, Compatible with Brand Waring, Compatible Grainger Part Number 6FVE8, 6FVE9, 6FVF0, 6FVF1, Compatible Manufacturer Part Number CB15, CB15SF, CB15T, CB15V, Overall Depth 9 in, Overall Width 4 3/4 in, Overall Height 9 1/2 in, Material Plastic

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.