Zoro Homepage

Hot Water Dispenser, Silver, 10 gal

  • Mfr # WWB10G

  • Zoro # G704985525


product price: $1,352.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF Certified
Overall Width
18 1/2 in
Material
Stainless Steel
Voltage
120V AC
Overall Height
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWB10G
Zoro #
G704985525
UPC #
040072068645
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Height
25 1/2 in
Overall Depth
19 1/2 in
Maximum Cup Height
7 7/8 in

Details

Item
Hot Water Dispenser
Standards
NSF Certified
Material
Stainless Steel
Voltage
120V AC
Power Source
Electric
Features
Plumbing Required
No
Color
Silver
Weight
35 lb
Capacity
10 gal
Temperature
Hot
Dispenser Actuation
Faucet
Plug Type
5-15P
Number of Dispensers
1
Wattage
1,800 W
Current
15 A

Description

Hot Water Dispenser,10 Gallon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.