Zoro Homepage

Hot Water Dispenser, Silver, 3 gal

  • Mfr # WWB3G

  • Zoro # G305386288


product price: $1,033.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Features
Cup Warming Guards, Digital Controls with LCD Display, Night Mode Adds Efficiency, Precise Temperature Control, Removable Drip Tray, Small Footprint Conserves Counterspace
Voltage
120V AC
Standards
cETLus, NSF Certified
Overall Width
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWB3G
Zoro #
G305386288
UPC #
040072088209
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Height
19 in
Maximum Cup Height
9 in
Overall Depth
23 1/2 in

Details

Item
Hot Water Dispenser
Material
Stainless Steel
Features
Cup Warming Guards, Digital Controls with LCD Display, Night Mode Adds Efficiency, Precise Temperature Control, Removable Drip Tray, Small Footprint Conserves Counterspace
Voltage
120V AC
Standards
cETLus, NSF Certified
Power Source
Electric
Wattage
1,440 W
Plug Type
5-15P
Dispenser Actuation
Faucet
Color
Silver
Capacity
3 gal
Temperature
Hot
Plumbing Required
No
Number of Dispensers
1
Weight
23 lb

Description

Hot Water Dispenser,3 Gallon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.