Zoro Homepage

Hot Water Dispenser, Silver, 5 gal

  • Mfr # WWB5G

  • Zoro # G005386298


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Voltage
120V AC
Standards
cETLus, NSF Certified
Power Source
Electric
Overall Width
7 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWB5G
Zoro #
G005386298
UPC #
040072088193
Country of Origin
China

Dimensions

Overall Width
7 5/8 in
Overall Height
26 1/2 in
Maximum Cup Height
15 in
Overall Depth
23 1/2 in

Details

Item
Hot Water Dispenser
Material
Stainless Steel
Voltage
120V AC
Standards
cETLus, NSF Certified
Power Source
Electric
Features
Cup Warming Guards, Digital Controls with LCD Display, Night Mode Adds Efficiency, Precise Temperature Control, Removable Drip Tray, Small Footprint Conserves Counterspace
Wattage
1,440 W
Color
Silver
Number of Dispensers
1
Plumbing Required
No
Dispenser Actuation
Faucet
Weight
28 lb
Temperature
Hot
Capacity
5 gal
Plug Type
5-15P

Description

Hot Water Dispenser,5 Gallon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.