Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Blender, 140 Qt

  • Mfr # WSB65

  • Zoro # G8301185


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
35 gal
HP
1 hp
Number of Speeds
Variable
Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSB65
Zoro #
G8301185
UPC #
040072002878
Country of Origin
China

Dimensions

Depth
5 1/2 in
Height
33 in
Width
5 in
Overall Width
5 in
Overall Height
33 in
Overall Depth
5 1/2 in

Details

Item
Immersion Blender
Type
Heavy-Duty
Capacity
35 gal
HP
1 hp
Number of Speeds
Variable
Color
Black
Amps
6 A
Special Features
Universal Power Pack Fits All Shafts
Standards
cETLus, NSF
Material
Stainless Steel
Watts
750 W
Voltage
120V AC
RPM High
18,000 RPM
Hz
60
Includes
18 in Shaft
Features
Continuous on Feature, Universal Power Pack Fits All Shafts and Whisk Attachment, User Replaceable Couplings on Power Pack and Shaft
Weight
12 lb
Wattage
750 W
Actuation
Switch
Container Material
Stainless Steel
Maximum Speed
18,000 RPM
Blending Functions
Emulsify, Mix, Puree, Sauces, Smoothie, Soups
Product Type
Immersion Blender
Current
6.3 A
Frequency
60 Hz
Horsepower
1 hp

Description

Immersion Blender, Capacity 35 gal, Horsepower 1 hp, Overall Width 5 in, Overall Depth 5 1/2 in, Overall Height 33 in, Blending Functions Emulsify, Mix, Puree, Sauces, Smoothie, Soups, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 750 W, Actuation Switch, Color Black, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 6.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.