Zoro Homepage

Immersion Blender, 200 Qt

  • Mfr # WSB70

  • Zoro # G7867955


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
50 gal
HP
1 hp
Number of Speeds
Variable
Amps
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSB70
Zoro #
G7867955
UPC #
040072002885
Country of Origin
China

Dimensions

Height
36 in
Depth
5 1/2 in
Width
5 in
Overall Width
5 in
Overall Height
33 in
Overall Depth
5 1/2 in

Details

Item
Immersion Blender
Type
Heavy-Duty
Capacity
50 gal
HP
1 hp
Number of Speeds
Variable
Amps
6 A
Standards
cETLus, NSF
Watts
750 W
Color
Black
RPM High
18,000 RPM
Material
Stainless Steel
Includes
21 in Shaft
Special Features
Universal Power Pack Fits All Shafts
Voltage
120V AC
Hz
60
Weight
12 lb
Features
Continuous on Feature, Universal Power Pack Fits All Shafts and Whisk Attachment, User Replaceable Couplings on Power Pack and Shaft
Frequency
60 Hz
Product Type
Immersion Blender
Container Material
Stainless Steel
Blending Functions
Emulsify, Mix, Puree, Sauces, Smoothie, Soups
Horsepower
1 hp
Maximum Speed
18,000 RPM
Wattage
750 W
Actuation
Switch
Current
6.3 A

Description

Immersion Blender, Capacity 50 gal, Horsepower 1 hp, Overall Width 5 in, Overall Depth 5 1/2 in, Overall Height 33 in, Blending Functions Emulsify, Mix, Puree, Sauces, Smoothie, Soups, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 750 W, Actuation Switch, Color Black, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 6.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.