Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Blender, 40 Qt

  • Mfr # WSB50

  • Zoro # G8069731


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
10 gal
HP
1 hp
Number of Speeds
Variable
Amps
6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSB50
Zoro #
G8069731
UPC #
040072002137
Country of Origin
China

Dimensions

Depth
5 1/2 in
Width
5 in
Height
27 in
Overall Height
27 in
Overall Width
5 in
Overall Depth
5 1/2 in

Details

Item
Immersion Blender
Type
Heavy-Duty
Capacity
10 gal
HP
1 hp
Number of Speeds
Variable
Amps
6 A
Color
Black
Special Features
Universal Power Pack Fits All Shafts
Includes
12 in Shaft
Voltage
120V AC
Watts
750 W
RPM High
18,000 RPM
Standards
cETLus, NSF
Hz
60
Material
Stainless Steel
Weight
10 lb
Features
Continuous on Feature, Universal Power Pack Fits All Shafts and Whisk Attachment, User Replaceable Couplings on Power Pack and Shaft
Current
6.3 A
Horsepower
1 hp
Product Type
Immersion Blender
Maximum Speed
18,000 RPM
Container Material
Stainless Steel
Blending Functions
Emulsify, Mix, Puree, Sauces, Smoothie, Soups
Wattage
750 W
Actuation
Knob
Frequency
60 Hz

Description

Immersion Blender, Capacity 10 gal, Horsepower 1 hp, Overall Width 5 in, Overall Depth 5 1/2 in, Overall Height 27 in, Blending Functions Emulsify, Mix, Puree, Sauces, Smoothie, Soups, Number of Speeds Variable, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 750 W, Actuation Knob, Color Black, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 6.3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.