Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Immersion Blender, Medium-Duty

  • Mfr # WSB40

  • Zoro # G1996522


product price: $358.99
/ea
Sold in multiples of 2 for $717.98
Free Shipping & Returns

Key Features

Type
Medium-Duty
Capacity
9 gal
HP
1/2 hp
Number of Speeds
2
Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSB40
Zoro #
G1996522
UPC #
040072002830
Country of Origin
China

Dimensions

Depth
5 1/2 in
Width
5 in
Height
22 3/8 in
Overall Height
22 3/8 in
Overall Width
5 in
Overall Depth
5 1/2 in

Details

Item
Immersion Blender
Type
Medium-Duty
Capacity
9 gal
HP
1/2 hp
Number of Speeds
2
Hz
60
Color
Gray
Material
Stainless Steel
Voltage
120V AC
RPM High
18,000 RPM
Includes
10 in Fixed Shaft
Standards
cULus, NSF
Watts
350 W
Special Features
Ergonomic, Two Speed Motor
Amps
3 A
Weight
5 lb
Features
Rubberized Comfort Grip
Current
2.9 A
Wattage
350 W
Actuation
Switch
Frequency
60 Hz
Horsepower
1/2 hp
Product Type
Immersion Blender
Container Material
Stainless Steel
Maximum Speed
18,000 RPM
Blending Functions
Emulsify, Puree, Whip

Description

Immersion Blender, Capacity 9 gal, Horsepower 1/2 hp, Overall Width 5 in, Overall Depth 5 1/2 in, Overall Height 22 3/8 in, Blending Functions Emulsify, Puree, Whip, Number of Speeds 2, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 350 W, Actuation Switch, Color Gray, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 2.9 A, Features Rubberized Comfort Grip, Frequency 60 Hz, Includes 10 in Fixed Shaft, Product Type Immersion Blender, Standards cULus, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.