Immersion Blender Shaft, 12 In
Mfr # WSB50ST
Zoro # G7806827
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Type
12 in
Depth
12 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Height
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSB50ST
Zoro #
G7806827
UPC #
040072002540
Country of Origin
China
Dimensions
Depth
12 in
Height
12 in
Width
3 7/8 in
Overall Width
3 7/8 in
Overall Height
12 in
Overall Depth
12 in
Details
Item
Immersion Blender Shaft
Type
12 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Material
Stainless Steel
Product Type
Shaft
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Brand
Waring
Compatible Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use With Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Manufacturer Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Mfr. Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use with Mfr Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Pump Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Description
Immersion Blender Shaft, Product Type Shaft, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVD0, Compatible Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 12 in, Overall Width 3 7/8 in, Overall Height 12 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.