Zoro Homepage

Immersion Blender Shaft, 16 In

  • Mfr # WSB60ST

  • Zoro # G7933161


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Type
16 in
Height
18 7/8 in
Width
4 1/8 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSB60ST
Zoro #
G7933161
UPC #
040072002564
Country of Origin
China

Dimensions

Height
18 7/8 in
Width
4 1/8 in
Depth
18 7/8 in
Overall Width
4 1/8 in
Overall Height
16 in
Overall Depth
18 7/8 in

Details

Item
Immersion Blender Shaft
Type
16 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Material
Stainless Steel
Compatible with Brand
Waring
Product Type
Shaft
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use With Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Manufacturer Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Mfr. Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use with Mfr Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Pump Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA

Description

Immersion Blender Shaft, Product Type Shaft, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVD2, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 18 7/8 in, Overall Width 4 1/8 in, Overall Height 16 in, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.