Zoro Homepage

Jar Adapter

  • Mfr # AD1

  • Zoro # G8467943


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Width
5 1/2 in
Material
Stainless Steel
For Use With
1 gal Blenders
Height
4 1/2 in
Depth
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1
Zoro #
G8467943
UPC #
040072930164
Country of Origin
United States

Dimensions

Width
5 1/2 in
Height
4 1/2 in
Depth
6 1/4 in
Overall Width
5 1/2 in
Overall Height
4 1/2 in
Overall Depth
6 1/4 in

Details

Item
Jar Adapter
Material
Stainless Steel
For Use With
1 gal Blenders
Compatible with Brand
Waring
Compatible with Manufacturer Model Number
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
Product Type
1 qt Adapter
Compatible Manufacturer Part Number
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
Compatible Manufacturer Model Number
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
For Use With Mfr. Model Number
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
Compatible with Manufacturer Model No.
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
Compatible with Mfr. Model No.
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
For Use with Mfr Model Number
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
Compatible Pump Manufacturer Part Number
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP
Compatible Mfr. Model Number
CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP

Description

Jar Adapter, Product Type 1 qt Adapter, For Use With 1 gal Blenders, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVE8, 6FVE9, 6FVF0, 6FVF1, Compatible with Manufacturer Model Number CB15, CB15SF, CB15T, CB15TP, CB15V, CB15VP, Overall Depth 6 1/4 in, Overall Width 5 1/2 in, Overall Height 4 1/2 in, Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.