Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Juice Extractor, 3400 RPM High

  • Mfr # 6001C

  • Zoro # G7496964


product price: $757.00
/ea
Free Shipping & Returns

Key Features

Type
Stainless
HP
3/4 hp
Number of Speeds
1
Hz
60
Special Features
Extracts Juice And Separates Pulp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001C
Zoro #
G7496964
UPC #
040072940040
Country of Origin
United States

Dimensions

Depth
10 1/4 in
Width
10 1/4 in
Height
12 3/8 in
Overall Depth
10 1/4 in
Overall Height
12 3/8 in
Overall Width
10 1/4 in

Details

Item
Juice Extractor
Type
Stainless
HP
3/4 hp
Number of Speeds
1
Hz
60
Special Features
Extracts Juice And Separates Pulp
Voltage
120V AC
Color
White
Includes
Bowl, Covers, Extraction Basket
Material
Bowl, Cover; Polycarbonate Motor Housing, Stainless Steel Extraction Basket
Amps
6 A
Watts
1,000 W
Standards
CSA Approved, UL Listed
RPM High
3,400 RPM
Product Type
Juicer
Actuation
Switch
Features
Extraction Cutting Disc, Patented Gyro Base, Quick and Easy
Horsepower
3/4 hp
Container Material
Stainless Steel
Blending Functions
Juicing
Frequency
60 Hz
Current
1.4 A
Wattage
580 W
Maximum Speed
3,600 RPM

Description

Juice Extractor, Horsepower 3/4 hp, Overall Width 10 1/4 in, Overall Depth 10 1/4 in, Overall Height 12 3/8 in, Blending Functions Juicing, Number of Speeds 1, Voltage 120V AC, Maximum Speed 3,600 RPM, Wattage 580 W, Actuation Switch, Color White, Container Material Stainless Steel, Includes Sound Enclosure Not Applicable, Current 1.4 A, Features Extraction Cutting Disc, Patented Gyro Base, Quick and Easy, Frequency 60 Hz, Includes Bowl, Covers, Extraction Basket, Product Type Juicer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.