Juicer, 120V AC, 24-1/2" H, 10-3/4" W
Mfr # WJX80XGR
Zoro # G810070344
product price: $1,425.99
/ea
Free Shipping & Returns
Key Features
Capacity
3 gal
Number of Speeds
1
Voltage
120V AC
Standards
cETLus, NSF
Includes
Cleaning Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WJX80XGR
Zoro #
G810070344
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
18 in
Overall Height
24 1/2 in
Overall Width
10 3/4 in
Details
Item
Juicer
Capacity
3 gal
Number of Speeds
1
Voltage
120V AC
Standards
cETLus, NSF
Includes
Cleaning Brush
Color
Gray
Weight
27 lb
Container Material
Die-Cast Metal
Product Type
Juicer
Blending Functions
Smoothie
Horsepower
1 1/4 hp
Features
3.15 in Feed-Chute Opening, Ergonomic Food Pusher, No-Drip Spigot, Safety Interlock Features
Wattage
1,000 W
Maximum Speed
3,600 RPM
Current
8 A
Actuation
Switch
Frequency
60 Hz
Description
Juicer, Capacity 3 gal, Horsepower 1 1/4 hp, Overall Width 10 3/4 in, Overall Depth 18 in, Overall Height 24 1/2 in, Blending Functions Smoothie, Number of Speeds 1, Voltage 120V AC, Maximum Speed 3,600 RPM, Wattage 1,000 W, Actuation Switch, Color Gray, Container Material Die-Cast Metal, Current 8 A, Features 3.15 in Feed-Chute Opening, Ergonomic Food Pusher, No-Drip Spigot, Safety Interlock Features, Frequency 60 Hz, Includes Cleaning Brush, Product Type Juicer, Standards cETLus, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.