Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Julienne Disc, Use With MfrNo. : WFP11S

  • Mfr # WFP120

  • Zoro # G8029025


product price: $56.59
/ea

Key Features

Type
3 x 3 mm
Width
6 1/2 in
Depth
6 1/2 in
For Use With
Food Processor
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFP120
Zoro #
G8029025
UPC #
040072011245
Country of Origin
China

Dimensions

Width
6 1/2 in
Depth
6 1/2 in
Height
1 in
Overall Height
1 in
Overall Width
6 1/2 in
Overall Depth
6 1/2 in

Details

Item
Julienne Disc
Type
3 x 3 mm
For Use With
Food Processor
Material
Stainless Steel
Compatible with Manufacturer Model Number
WFP11SW
Disc Type
Julienne
Product Type
Julienne Disc
Compatible Manufacturer Part Number
WFP11SW
Compatible Manufacturer Model Number
WFP11SW
For Use With Mfr. Model Number
WFP11SW
Compatible with Manufacturer Model No.
WFP11SW
Compatible with Mfr. Model No.
WFP11SW
For Use with Mfr Model Number
WFP11SW
Compatible Pump Manufacturer Part Number
WFP11SW
Compatible Mfr. Model Number
WFP11SW

Description

Julienne Disc, Product Type Julienne Disc, Material Stainless Steel, Overall Depth 6 1/2 in, Overall Height 1 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 6FTH6, 6FTH7, For Use With Food Processor, Capacity Not Applicable, Disc Type Julienne, Compatible with Manufacturer Model Number WFP11SW

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.