Zoro Homepage

Lab Blender, 1L, 9-3/4 x 8 x 13-7/8

  • Mfr # 7010S

  • Zoro # G5240855


product price: $821.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 hp
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Item - Homogenizer
Blender
Standards
cTUVus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010S
Zoro #
G5240855
UPC #
040072990038
Country of Origin
United States

Dimensions

Overall Height
13 7/8 in
Overall Depth
9 3/4 in
Overall Width
8 in

Details

Item
Lab Blender
HP
0.4 hp
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Item - Homogenizer
Blender
Standards
cTUVus
Material
Stainless Steel
Speed Range
18,000 to 22,000 rpm
Type - Homogenizer
Benchtop
Includes
Stainless Steel Container
Product Type
Blender
Wattage
450
Speed - Minimum
18,000 RPM
Speed Setting
Variable
Horsepower
0.5 hp
Working Volume - Maximum
1 L
Plug Style
Standard
Plug Type
B
Frequency
60 Hz
Speed - Maximum
22,000 RPM

Description

Blender, Benchtop, Speed Range 18,000 to 22,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.4 hp, Material Stainless Steel, Overall Depth 9 3/4 in, Overall Height 13 7/8 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.