Lab Blender Base, 9-5/8 x 8 x 8-1/8
Mfr # 700BU
Zoro # G8291017
product price: $363.99
/ea
Free Shipping & Returns
Key Features
HP
0.4 hp
Voltage
120V AC
Overall Width
8 in
Material
Epoxy-Coated Motor Housing
Includes
Blender Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700BU
Zoro #
G8291017
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Height
8 1/8 in
Details
Item
Lab Blender Base
HP
0.4 hp
Voltage
120V AC
Material
Epoxy-Coated Motor Housing
Includes
Blender Base
Standards
cTUVus
Product Type
Blender Base
Plug Type
B
Horsepower
0.4 hp
Speed Setting
Fixed
Frequency
60 Hz
Description
Voltage 120V AC, HP 0.4 hp, Overall Height 8 1/8 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.