Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Fryer Basket

  • Mfr # LFB10

  • Zoro # G7968931


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Type
Large
Capacity
4 lb
Overall Depth
17 in
Overall Width
13 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFB10
Zoro #
G7968931
UPC #
040072015458
Country of Origin
China

Dimensions

Overall Depth
17 in
Overall Width
13 in
Overall Height
12 in

Details

Item
Fryer Basket
Type
Large
Capacity
4 lb
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Shape
Square
Handle Type
Coated

Description

Fryer Basket, Shape Square, Handle Type Coated, Overall Depth 17 in, Overall Height 12 in, Overall Width 13 in, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.