Zoro Homepage

Mini-Belgian Waffle Maker, 1200 W, 10.5" W

  • Mfr # WMB400X

  • Zoro # G804946723


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Voltage
120V AC
Plug Type
5-15
Weight
13 lb
Wattage
1,200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMB400X
Zoro #
G804946723
UPC #
040072086519
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Cooking Surface Width
2 3/4 in
Overall Height
8 1/2 in
Overall Depth
17 in
Cooking Surface Depth
1 in

Details

Item
Mini Belgian Waffle Maker
Material
Aluminum
Voltage
120V AC
Plug Type
5-15
Weight
13 lb
Wattage
1,200 W
Standards
cETLus, NSF
Power Source
Electric
Features
Drip Tray

Description

Mini Belgian Waffle Maker, Material Aluminum, Cooking Surface Depth 1 in, Cooking Surface Width 2 3/4 in, Overall Height 8 1/2 in, Overall Width 10 1/2 in, Overall Depth 17 in, Wattage 1,200 W, Plug Type 5-15, Features Drip Tray, Power Source Electric, Standards cETLus, NSF, Voltage 120V AC, Weight 13 lb

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.