Night Cover, Used with 6DVZ4, 6DVZ8
Mfr # NC150
Zoro # G7942995
product price: $97.75
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 1/2 in
Overall Width
26 1/2 in
Overall Height
12 in
Material
Stainless Steel
Handle Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC150
Zoro #
G7942995
UPC #
040072015489
Country of Origin
China
Dimensions
Overall Depth
18 1/2 in
Overall Width
26 1/2 in
Overall Height
12 in
Details
Item
Deep Fryer Night Cover
Material
Stainless Steel
Handle Type
Coated
Description
Deep Fryer Night Cover, Handle Type Coated, Overall Depth 18 1/2 in, Overall Height 12 in, Overall Width 26 1/2 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.