Shred Dist, Use With MfrNo. : WFP14SGR, WF14SW
Mfr # WFP144
Zoro # G7959524
product price: $40.19
/eaKey Features
Type
4 mm
Width
6 1/2 in
Material
Stainless Steel
Height
1 3/4 in
For Use With
Food Processor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WFP144
Zoro #
G7959524
UPC #
040072011467
Country of Origin
China
Dimensions
Width
6 1/2 in
Height
1 3/4 in
Depth
6 1/2 in
Overall Width
6 1/2 in
Overall Height
1 3/4 in
Overall Depth
6 1/2 in
Details
Item
Shred Disc
Type
4 mm
Material
Stainless Steel
For Use With
Food Processor
Disc Type
Medium Shred
Product Type
Shred Disc
Compatible with Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
Compatible Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Manufacturer Model Number
WFP14S, WFP14SC, WFP14SW
For Use With Mfr. Model Number
WFP14S, WFP14SC, WFP14SW
Compatible with Manufacturer Model No.
WFP14S, WFP14SC, WFP14SW
Compatible with Mfr. Model No.
WFP14S, WFP14SC, WFP14SW
For Use with Mfr Model Number
WFP14S, WFP14SC, WFP14SW
Compatible Pump Manufacturer Part Number
WFP14S, WFP14SC, WFP14SW
Compatible Mfr. Model Number
WFP14S, WFP14SC, WFP14SW
Description
Shred Disc, Product Type Shred Disc, Material Stainless Steel, Overall Depth 6 1/2 in, Overall Height 1 3/4 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 6FTH8, 6FTH9, For Use With Food Processor, Capacity Not Applicable, Disc Type Medium Shred, Compatible with Manufacturer Model Number WFP14S, WFP14SC, WFP14SW
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.