Zoro Homepage

Single-Deck Pizza Oven

  • Mfr # WPO100

  • Zoro # G905929144


product price: $874.00
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Voltage
120V AC
Material
Ceramic
Features
15 min Timer, Power On and Off Switch with Indicator Light, Purchasable Kit to Stack Two Ovens, Removable Pizza Deck for Cleaning, Tempered Glass Door and Oven Light
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPO100
Zoro #
G905929144
UPC #
040072083419
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
23 in
Overall Depth
18 in
Oven Size
Single Deck

Details

Item
Single-Deck Pizza Oven
Power Source
Electric
Voltage
120V AC
Material
Ceramic
Features
15 min Timer, Power On and Off Switch with Indicator Light, Purchasable Kit to Stack Two Ovens, Removable Pizza Deck for Cleaning, Tempered Glass Door and Oven Light
Includes
Cleaning Brush
Plug Type
5-15P
Convection Oven Shelf Type
Pizza Plates
Wattage
1,800 W
Number of Shelves
1
Maximum Operating Temperature
600 Degrees F
Number of Baking Chambers
1
Product Type
Deck Oven
Current
15 A
Minimum Operating Temperature
280 Degrees F
Weight
50 lb

Description

Single-Deck Pizza Oven, Number of Shelves 1, Oven Size Single Deck, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 280 Degrees F, Overall Height 10 in, Overall Width 23 in, Overall Depth 18 in, Wattage 1,800 W, Product Type Deck Oven, Voltage 120V AC, Number of Baking Chambers 1, Convection Oven Shelf Type Pizza Plates, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.