Zoro Homepage

Slimline Panini Grill, 1800 W, 12.2" H

  • Mfr # WPG200

  • Zoro # G704946700


product price: $912.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Power Source
Electric
Material
Stainless Steel
Features
Heats Evenly, Heat-Resistant Handles Ensure Safety, Power "ON" and "READY " Indicator Lights, Slim Design
Includes
Heavy-Duty Grill Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPG200
Zoro #
G704946700
UPC #
040072087967
Country of Origin
China

Dimensions

Overall Width
10 3/8 in
Overall Height
12 1/4 in
Overall Depth
23 1/8 in
Cooking Surface Width
7 3/4 in
Cooking Surface Depth
14 1/2 in

Details

Item
Slimline Panini Grill
Voltage
120V AC
Power Source
Electric
Material
Stainless Steel
Features
Heats Evenly, Heat-Resistant Handles Ensure Safety, Power "ON" and "READY " Indicator Lights, Slim Design
Includes
Heavy-Duty Grill Brush
Standards
NSF Certified, UL Listed
Plug Type
5-15P
Current
15 A
Maximum Operating Temperature
570 Degrees F
Plate Design
Panini
Press Type
Single Press
Plate Material
Cast Iron
Wattage
1,800 W
Grill Surface Material
Cast Iron

Description

Slimline Panini Grill, Plate Design Panini, Plate Material Cast Iron, Cooking Surface Depth 14 1/2 in, Cooking Surface Width 7 3/4 in, Overall Height 12 1/4 in, Overall Width 10 3/8 in, Overall Depth 23 1/8 in, Voltage 120V AC, Wattage 1,800 W, Maximum Operating Temperature 570 Degrees F, Current 15 A, Features Heats Evenly, Heat-Resistant Handles Ensure Safety, Power In.ON In. and In.READY In. Indicator Lights, Slim Design, Grill Surface Material Cast Iron, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.