Zoro Homepage

Spice Grinder, Stainless Steel, 11.5" H

  • Mfr # WSG30

  • Zoro # G605948162


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Hopper Type
Single Hopper
Capacity
0.8 lb
Color
Silver
Material
Stainless Steel
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSG30
Zoro #
G605948162
UPC #
040072010798
Country of Origin
China

Dimensions

Overall Depth
5 1/2 in
Overall Height
8 1/4 in
Overall Width
4 3/4 in

Details

Item
1.5 Cup Professional Spice Grinder
Hopper Type
Single Hopper
Capacity
0.8 lb
Color
Silver
Material
Stainless Steel
Voltage
120V AC
Standards
cETLus, NSF
Wattage
175 W
Weight
6 lb
Current
1.4 A

Description

Professional Spice Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.