Zoro Homepage

Spice Grinder with 3 Grinding Bowls

  • Mfr # WSG30

  • Zoro # G8538485


product price: $277.00
/ea
Free Shipping & Returns

Key Features

Hopper Type
Single Hopper
Capacity
0.8 lb
Color
Silver
Material
Stainless Steel
Amps
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSG30
Zoro #
G8538485
UPC #
040072010798
Country of Origin
China

Dimensions

Width
4 3/4 in
Height
8 3/8 in
Depth
5 1/2 in
Overall Height
11 1/2 in
Overall Depth
6 1/2 in
Overall Width
8 1/2 in

Details

Item
Spice Grinder with 3 Grinding Bowls
Hopper Type
Single Hopper
Capacity
0.8 lb
Color
Silver
Material
Stainless Steel
Amps
1.5 A
Voltage
120V AC
Watts
175 W
Standards
cETLus, NSF
Current
1.5 A
Wattage
175 W
Weight
6 lb

Description

Spice Grinder with 3 Grinding Bowls, Hopper Type Single Hopper, Capacity 0.8 lb, Overall Height 11 1/2 in, Overall Width 8 1/2 in, Overall Depth 6 1/2 in, Material Stainless Steel, Color Silver, Voltage 120V AC, Current 1.5 A, Standards cETLus, NSF, Wattage 175 W, Weight 6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.