Zoro Homepage

Stacking Kit

  • Mfr # WPO100KIT

  • Zoro # G105932937


product price: $35.49
/ea

Key Features

For Use With
WPO100
Overall Height
10 in
Overall Depth
18 in
Number of Shelves
1
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPO100KIT
Zoro #
G105932937
UPC #
040072085772
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Depth
18 in
Overall Width
23 in
Oven Size
Single Deck

Details

Item
Stacking Kit for the WPO100
For Use With
WPO100
Number of Shelves
1
Voltage
120V AC
Number of Baking Chambers
1
Wattage
1,800 W
Convection Oven Shelf Type
Pizza Plates
Product Type
Stacking Kit

Description

Stacking Kit for the WPO100, Number of Shelves 1, Oven Size Single Deck, Overall Height 10 in, Overall Width 23 in, Overall Depth 18 in, Wattage 1,800 W, Product Type Stacking Kit, Voltage 120V AC, Number of Baking Chambers 1, Convection Oven Shelf Type Pizza Plates, For Use With WPO100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.