Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Malt Cup

  • Mfr # CAC20

  • Zoro # G7977645


product price: $26.85
/ea

Key Features

Material
Stainless Steel
Width
4 in
For Use With
Heavy-Duty Double-Spindle Drink Mixer
Depth
7 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC20
Zoro #
G7977645
UPC #
040072930270
Country of Origin
United States

Dimensions

Width
4 in
Depth
7 in
Height
4 in
Overall Width
4 in
Overall Depth
7 in
Overall Height
4 in

Details

Item
Stainless Steel Malt Cup
Material
Stainless Steel
For Use With
Heavy-Duty Double-Spindle Drink Mixer
Compatible with Manufacturer Model Number
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
Product Type
Malt Cup
Container Capacity
28 oz
Compatible with Brand
Waring
Compatible Manufacturer Part Number
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
Compatible Manufacturer Model Number
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
For Use With Mfr. Model Number
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
Compatible with Manufacturer Model No.
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
Compatible with Mfr. Model No.
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
For Use with Mfr Model Number
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
Compatible Pump Manufacturer Part Number
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500
Compatible Mfr. Model Number
DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500

Description

Stainless Steel Malt Cup, Product Type Malt Cup, For Use With Heavy-Duty Double-Spindle Drink Mixer, Compatible with Brand Waring, Compatible with Grainger Part Number 6DWC1, 6DWC2, 6DWC3, 6DWC4, Compatible with Manufacturer Model Number DMC180DCA, DMC201DCA, WDM120, WDM120T, WDM120TX, WDM240, WDM240T, WDM240TX, WDM360, WDM360T, WDM360TX, WDM500, Overall Depth 7 in, Overall Width 4 in, Overall Height 4 in, Container Capacity 28 oz, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.