Twin Fryer Basket
Mfr # TFB15
Zoro # G8340534
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.5 lb
Overall Depth
18 1/2 in
Overall Width
26 1/2 in
Overall Height
12 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFB15
Zoro #
G8340534
UPC #
040072015502
Country of Origin
China
Dimensions
Overall Depth
18 1/2 in
Overall Width
26 1/2 in
Overall Height
12 in
Details
Item
Twin Fryer Basket
Capacity
2.5 lb
Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Shape
Rectangle
Handle Type
Coated
Description
Twin Fryer Basket, Shape Rectangle, Handle Type Coated, Overall Depth 18 1/2 in, Overall Height 12 in, Overall Width 26 1/2 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.