Zoro Homepage

Variable Speed Lab Blender, 1L, 9-3/4x8x14

  • Mfr # LB10S

  • Zoro # G7902167


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Volume
1L
HP
0.4 hp
Voltage
120V AC
Plug Style - Lab Equipment
Standard
Special Features
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB10S
Zoro #
G7902167
UPC #
094726147378
Country of Origin
United States

Dimensions

Overall Length
9-3/4"
Overall Height
14 in
Overall Width
8 in
Overall Depth
9 3/4 in
Manufacturers Warranty Length
1 year

Description

Blender, Benchtop, Speed Range 1,000 to 22,000 rpm, Voltage 120V AC, Plug Style - Lab Equipment Standard, HP 0.4 hp, Material Stainless Steel, Overall Depth 9 3/4 in, Overall Height 14 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.