Vinyl Lid
Mfr # CAC77
Zoro # G7805971
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Includes
Lid, Stopper
Depth
8 7/8 in
Material
Vinyl
For Use With
1 gal Blender Jar
Width
4 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC77
Zoro #
G7805971
UPC #
040072007026
Country of Origin
United States
Dimensions
Depth
8 7/8 in
Width
4 1/4 in
Height
8 7/8 in
Overall Width
4 1/4 in
Overall Height
8 7/8 in
Overall Depth
8 7/8 in
Details
Item
Vinyl Lid
Includes
Lid, Stopper
Material
Vinyl
For Use With
1 gal Blender Jar
Compatible with Brand
Waring
Product Type
Lid
Compatible with Manufacturer Model Number
CB15, CB15SF, CB15T, CB15V
Compatible Manufacturer Part Number
CB15, CB15SF, CB15T, CB15V
Compatible Manufacturer Model Number
CB15, CB15SF, CB15T, CB15V
For Use With Mfr. Model Number
CB15, CB15SF, CB15T, CB15V
Compatible with Manufacturer Model No.
CB15, CB15SF, CB15T, CB15V
Compatible with Mfr. Model No.
CB15, CB15SF, CB15T, CB15V
For Use with Mfr Model Number
CB15, CB15SF, CB15T, CB15V
Compatible Pump Manufacturer Part Number
CB15, CB15SF, CB15T, CB15V
Compatible Mfr. Model Number
CB15, CB15SF, CB15T, CB15V
Description
Vinyl Lid, Product Type Lid, For Use With 1 gal Blender Jar, Compatible with Brand Waring, Compatible with Grainger Part Number 6FVE8, 6FVE9, 6FVF0, 6FVF1, Compatible with Manufacturer Model Number CB15, CB15SF, CB15T, CB15V, Overall Depth 8 7/8 in, Overall Width 4 1/4 in, Overall Height 8 7/8 in, Material Vinyl, Includes Lid, Stopper
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.