Zoro Homepage

Whipping Paddles, For Use with 6FVC8

  • Mfr # WSBWP

  • Zoro # G8381651


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Height
3 in
Material
Stainless Steel
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSBWP
Zoro #
G8381651
UPC #
040072008504
Country of Origin
China

Dimensions

Width
3 in
Height
3 in
Depth
13 in
Overall Height
3 in
Overall Width
3 in
Overall Depth
13 in

Details

Item
Whipping Paddles
For Use With
Heavy-Duty Big Stik(R) Immersion Blender
Material
Stainless Steel
Compatible with Brand
Waring
Product Type
Whipping Paddle Set
Compatible with Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Manufacturer Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use With Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Manufacturer Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible with Mfr. Model No.
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
For Use with Mfr Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Pump Manufacturer Part Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA
Compatible Mfr. Model Number
WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA

Description

Whipping Paddles, Product Type Whipping Paddle Set, For Use With Heavy-Duty Big Stik(R) Immersion Blender, Compatible with Brand Waring, Compatible With Grainger Part Number 6FVC8, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 13 in, Overall Width 3 in, Overall Height 3 in, Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.