Zoro Homepage

Planetary Mixer, 20.75" L, 17.125" W

  • Mfr # WSM20LT

  • Zoro # G316389094


product price: $3,378.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Speeds
3
Weight
203 lb
Capacity
20 qt
Plug Type
5-15P
Overall Length
20 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSM20LT
Zoro #
G316389094
UPC #
040072104176
Country of Origin
China

Dimensions

Overall Length
20 3/4 in
Overall Height
30 in
Overall Width
17 1/8 in

Details

Speeds
3
Weight
203 lb
Capacity
20 qt
Plug Type
5-15P
Item
Stand Mixer
Voltage
120V
Horsepower
1 hp
Includes
Aluminum Mixing Paddle, Bowl, Chef's Whisk, Dough Hook

Description

Stand Mixer, Mounting Location Countertop, Horsepower 1 hp, Capacity 20 qt, Overall Height 30 in, Overall Length 20 3/4 in, Overall Width 17 1/8 in, Speeds 3, Plug Type 5-15P, Includes Aluminum Mixing Paddle, Bowl, Chef's Whisk, Dough Hook, Voltage 120V, Weight 203 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.