Zoro Homepage

Rechargeable Wine Bottle Opener, Stainless Steel

  • Mfr # WWO120

  • Zoro # G4545344


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Rechargeable
Material
Stainless Steel
Color
Silver
For Use With
Wine Bottles
Includes
Adapter, Charging Station, Replacement Auger, Replacement Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWO120
Zoro #
G4545344
UPC #
040072018305
Country of Origin
China

Dimensions

Overall Length
4 in
Overall Width
5 1/2 in

Details

Item
Wine Bottle Opener
Type
Rechargeable
Material
Stainless Steel
Color
Silver
For Use With
Wine Bottles
Includes
Adapter, Charging Station, Replacement Auger, Replacement Tool
Product Type
Wine Bottle Opener
Electric
Electric
Number of Corks
120
NSF Certified
No
Functions
Decorker, Foil Cutter, Replacement Auger
Handle Material
Stainless Steel

Description

Wine Bottle Opener, Color Silver, Functions Decorker, Foil Cutter, Replacement Auger, Handle Material Stainless Steel, Electric Electric, Overall Length 4 in, Includes Rechargeable NiMH Battery Pack, Product Type Wine Bottle Opener, Number of Corks 120, Overall Width 5 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.