Ember Flex Radiant Panel Heater - White - 300W - 35 in x 12 in - Dual Connection

  • Mfr # IP-EM-FLX-WHT-0300-CW

  • Zoro # G302569646


product price:  $426.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-EM-FLX-WHT-0300-CW
Zoro #
G302569646
UPC #
881308067205
Country of Origin
China

Description

Looking to add some extra heat to your home or office but want to avoid unattractive and potentially dangerous space heaters? Our Ember Flex radiant heating panels offer a compelling blend of technological innovation, affordability, and, most importantly, high-performance heating. Much like the sun, these panels use infrared waves to efficiently transfer radiant energy to solid objects in front of them. The attractive white finish and integrated frame ensure that this panel will add not only supplemental heat but also additional design flair to any room. These panels are also dual connection, meaning they can be used “as is” to plug into a standard 120 VAC outlet or they can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. This panel is 35” by 12” and can be installed vertically or horizontally on your wall. Additionally, it can also be used horizontally with a low-profile stand accessory (sold separately—for plug-in models only) to create a movable heat source. These panels are also unique in that they have one of the highest possible efficiency rates and consume the least amount of energy possible*. These wall mounted electric heaters are covered by a 5-year limited warranty. * Infrapower Manufacturing Ltd. Features: Dimensions: 35” x 12” x 1.5” Can be installed on your wall or you can use it with a stand accessory Provides an impressive heat output of 1,023 BTUs per hourDual connection (120 VAC) can be used plug-in or hardwired (with modification)Compatible accessories: stand attachments (IP-EM-ACC-STND)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.