Ember Flex Radiant Panel Heater - White - 500W - 35 in x 24 in - Dual Connection

  • Mfr # IP-EM-FLX-WHT-0500-CW

  • Zoro # G402569645


product price:  $654.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IP-EM-FLX-WHT-0500-CW
Zoro #
G402569645
UPC #
881308067083
Country of Origin
China

Description

Infrared radiant heating panels, like the ones from our Ember Flex line, offer a unique and aesthetically pleasing, and safe, alternative to traditional space heaters. An Ember Flex radiant panel heater is an attractive and affordable way to add much needed supplemental warmth to hard to heat rooms in your home. These panels use infrared waves to efficiently transfer radiant energy to solid objects, which is similar to how the sun warms objects. With its white finish and integrated frame, this panel functions not only as a reliable heating device, but also as a design element. These panels are also dual connection, meaning they can be used “as is” to plug into a standard 120 VAC outlet or they can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. This panel is 35” by 24” and can be installed vertically or horizontally on your wall. Additionally, it can also be used horizontally with a low-profile stand accessory (sold separately—for plug-in models only) to create a movable heat source. These panels are also unique in that they have one of the highest possible efficiency rates and consume the least amount of energy possible*. These wall mounted electric heaters are covered by a 5-year limited warranty. * Infrapower Manufacturing Ltd. Features: Dimensions: 35” x 24” x 1.5” Can be hung on your wall, hung from your ceiling with accessories, or used with stand accessory Provides an impressive heat output of 1,705 BTUs per hourDual connection (120 VAC) can be used plug-in or hardwired (with modification)Compatible accessories: towel bar (IP-EM-ACC-BAR), ceiling mounting kits (IP-EM-ACC-CEIRNG and IP-EM-ACC-CEI), and stand attachments (IP-EM-ACC-STND)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.