Zoro Homepage

Infinity Towel Warmer, Black, Dual Connection, 10 Bars

  • Mfr # TW-F10KS-HP

  • Zoro # G403563529


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Material
Stainless Steel
Color
Black
Width
24
Length
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-F10KS-HP
Zoro #
G403563529
UPC #
881308069032
Country of Origin
China

Dimensions

Width
24
Length
32

Details

Finish
Black
Material
Stainless Steel
Color
Black

Description

Imagine stepping out of the shower every morning and being able to use fresh-from-the-dryer towels. Now imagine not having to throw your towels in the dryer every morning or run to the laundry room after your shower. The WarmlyYours Infinity electric towel warmer allows you to do just that. With ten bars, this towel rack is convenient and versatile, with enough space for 2 large towels to be warmed at one time. The Infinity towel warmer is made of stainless steel and features a beautiful black finish. This model has ten sleek bars, from which you can hang your towels or bathrobe for a cozy, luxurious experience every day. Step out of the shower or bath every day and wrap yourself in freshly-warmed towels. This towel warmer is also dual connection, meaning it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. And when this towel warmer is installed with a hardwired electrical connection, its unique design means there is no unattractive and cumbersome cover plate required. Additionally, this towel warmer is extremely safe and is cETLus listed. The Infinity comes with an LED power switch and TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). Optional towel warmer controls sold separately. Features: Dimensions: 23.6" (600 mm) W x 32" (813 mm) H x 4.75" (121 mm) D150 watts, heat output of 512 BTUs per hour10 heated straight barsBlack finish, 304-stainless steel constructionDual connection (120 VAC) can be used plug-in or hardwired (with modification)Integrated power switch with indicator lightSafe: cETLus listed with built-in overheat protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.