Zoro Homepage

Malta Towel Warmer, Black, Hardwired, 11 Bars

  • Mfr # TWS4-MLT11KH

  • Zoro # G704852100


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Capacity
2 bath towels
Depth
4.3
Finish
black matte
Voltage
120
Material
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS4-MLT11KH
Zoro #
G704852100
UPC #
881308057855
Country of Origin
China

Dimensions

Depth
4.3
Width
24.8
Length
41.3

Details

Item
towel warmer
Capacity
2 bath towels
Color
black matte
Finish
black matte
Voltage
120
Material
stainless steel
Weight
10.3
Application
bathroom
Includes
Hardware kit

Description

The Malta towel warmer from WarmlyYours is a beautiful, large model that perfectly blends high-performance functionality with stunning aesthetics. With 11 heated, round bars the Malta boasts an impressive heat output of 443 BTUs per hour. This wall-mounted model will be able to warm and/or dry a large variety of towel shapes and sizes. The Malta’s hardwired connection (120 VAC) provides a sleek appearance without having to worry about visible wires or plugs. The matte black finish of the Malta will make this model a visually striking addition to any room. This model comes with built-in TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 149°F (65°C). Features: Dimensions: 41.33” (1,050 mm) H x 24.8” (630 mm) W x 4.3” (109 mm) D130 watts, heat output of 443 BTUs per hour11 heated, round barsMatte black finish, durable steel construction Hardwired connection (120 VAC) eliminates visible wiresHeat Up Time: 15 – 20 minutes to reach max surface temperatureIntegrated power switch with indicator lightSafe: cULus Listed with built-in overheat protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.