Zoro Homepage

Malta Towel Warmer, Polished, Hardwired, 11 Bars

  • Mfr # TWS4-MLT11PH

  • Zoro # G204852099


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Capacity
2 bath towels
Depth
4.3
Finish
polished
Voltage
120
Material
stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS4-MLT11PH
Zoro #
G204852099
UPC #
881308054519
Country of Origin
China

Dimensions

Depth
4.3
Width
24.8
Length
41.3

Details

Item
towel warmer
Capacity
2 bath towels
Color
polished
Finish
polished
Voltage
120
Material
stainless steel
Application
bathroom
Weight
10.3
Includes
Hardware kit

Description

The Malta towel warmer from WarmlyYours is a large, stunning model designed with an emphasis on both form and function. This wall-mounted model features 11 heated, round bars. The Malta has an impressive heat output of 443 BTUs per hour, which will help warm your towels and bathrobes along with drying them in between uses. The number of bars, and their orientation in the assembly, means this model will be able to accommodate a large variety of towel shapes and sizes. This model’s hardwired connection (120 VAC) provides a streamlined look without visible wires. The Malta comes with a beautiful and durable polished finish and 304-stainless steel construction. This model comes with built-in TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 149°F (65°C). Features: Dimensions: 41.33” (1,050 mm) H x 24.8” (630 mm) W x 4.3” (109 mm) D130 watts, heat output of 443 BTUs per hour11 heated, round barsPolished finish, 304-stainless steel constructionHardwired connection (120 VAC) eliminates visible wiresHeat Up Time: 15 – 20 minutes to reach max surface temperatureIntegrated power switch with indicator lightSafe: cULus Listed with built-in overheat protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.