
Metropolitan Towel Warmer, Polished, Dual Connection, 10 Bars
Mfr # TW-MT-10PS-HP
Zoro # G102569648
product price: $806.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW-MT-10PS-HP
Zoro #
G102569648
UPC #
881308068066
Country of Origin
China
Description
The Metropolitan is one of our most popular towel warmers for good reason—this model represents the fusion of stunning modern design aesthetics with cutting edge towel warmer technology. With this towel warmer’s polished finish and crisp, strong lines, the Metropolitan makes an immediate visual impact in any room. With two groups of five heated bars, this towel warmer has more than enough room to accommodate two large towels (or a bathrobe) to warm or dry them in between uses. The Metropolitan is made from durable stainless steel with a highly polished finish that is both attractive and easy to clean.
The Metropolitan is also dual connection, meaning it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When the Metropolitan is installed with a hardwired electrical connection, its unique design means there is no unattractive and cumbersome cover plate required. Additionally, this towel warmer is extremely safe and is cETLus listed. The Metropolitan comes with an LED power switch and TempSmartTM overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). The Metropolitan is covered by our 2-year manufacturer’s warranty for peace of mind.
Optional towel warmer controls sold separately.
The Metropolitan is also dual connection, meaning it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When the Metropolitan is installed with a hardwired electrical connection, its unique design means there is no unattractive and cumbersome cover plate required. Additionally, this towel warmer is extremely safe and is cETLus listed. The Metropolitan comes with an LED power switch and TempSmartTM overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). The Metropolitan is covered by our 2-year manufacturer’s warranty for peace of mind.
Optional towel warmer controls sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.