Zoro Homepage

Mirror Defogger 15in Circle

  • Mfr # FFM-15R

  • Zoro # G7592074


product price: $103.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-15R
Zoro #
G7592074
UPC #
881308010782
Country of Origin
United States

Details

Item
Mirror Defogger 15in Circle
Mounting Type
Surface Mounted

Description

Say goodbye to foggy mirrors with a WarmlyYours ClearlyYouTM Mirror Defogger. This 15” round mirror defogger gently heats the mirror's surface, preventing moisture from forming while you bathe or shower. With a self-adhesive backing, your ClearlyYouTM Mirror Defogger can be attached to any wall-hung mirror in just minutes. It operates at a constant temperature of 104 degrees, using only a minimal amount of energy. Use the pre-attached power leads to conveniently connect to your bathroom's 120V lighting circuit. Not suitable for installation in the shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.