Zoro Homepage

Mirror Defogger 18in x 26in Oval

  • Mfr # FFM-1826OV

  • Zoro # G7444645


product price: $113.05
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-1826OV
Zoro #
G7444645
UPC #
881308010812
Country of Origin
United States

Details

Item
Mirror Defogger 18in x 26in Oval
Mounting Type
Surface Mounted

Description

Start your day with a clear view. Install a WarmlyYours ClearlyYouTM Mirror Defogger to prevent your bathroom mirror from steaming up while you bathe or shower. By gently heating the reflective surface, mirror defoggers prevent condensation, giving you a clear view and eliminating the need to clean streaks caused by wiping the mirror by hand. With self-adhesive backings and pre-attached power leads, WarmlyYours ClearlyYouTM Mirror Defoggers are easy to install and conveniently connect to your bathroom's 120V lighting circuit. The mirror defoggers use a minimal amount of energy and are available in a variety of shapes and sizes. This 18” X 26” oval mirror defogger is ideal for medium-sized decorative mirrors. Not suitable for installation in the shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.