Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror Defogger 20in Circle

  • Mfr # FFM-20R

  • Zoro # G7580795


product price: $113.05
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-20R
Zoro #
G7580795
UPC #
881308010799
Country of Origin
United States

Details

Item
Mirror Defogger 20in Circle
Mounting Type
Surface Mounted

Description

Foggy mirrors are a thing of the past with WarmlyYours ClearlyYouTM Mirror Defoggers. Using a minimal amount of energy, the mirror defogger operates at a safe, constant temperature of 104 degrees to warm the reflective surface and keep moisture from forming while you bathe or shower. With pre-attached power leads, the mirror defogger connects to your bathroom's 120V lighting circuit. ClearlyYouTM Mirror Defoggers come ready to install in several shapes and sizes. This 20” round mirror defogger is ideal for medium-sized, decorative mirrors or for clearing a specific focal point on a larger surface. The self-adhesive backing adheres to your existing wall-hung mirror for quick and easy installation. Not suitable for installation in the shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.