Zoro Homepage

Mirror Defogger 24in x 32in Oval

  • Mfr # FFM-2432OV

  • Zoro # G7586054


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-2432OV
Zoro #
G7586054
UPC #
881308010829
Country of Origin
United States

Details

Item
Mirror Defogger 24in x 32in Oval
Mounting Type
Surface Mounted

Description

Add comfort and convenience to your morning with WarmlyYours ClearlyYouTM Mirror Defoggers. By gently heating the reflective surface, they prevent condensation, allowing you to step out of the steamiest bath or shower to a clear view. No more streaky mirrors from wiping mirrors by hand. Available in several shapes and sizes, ClearlyYouTM Mirror Defoggers feature self-adhesive backing for quick and easy application to any wall-hung mirror. This 24” X 32” oval mirror defogger is ideal for larger, decorative mirrors. Drawing only a minimal amount of energy, WarmlyYours ClearlyYouTM Mirror Defoggers operate at a safe, constant temperature of 104 degrees. With ore-attached power leads, they conveniently connect to your bathroom's 120V lighting circuit. Mirror defoggers are not suitable for installation in showers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.