Zoro Homepage

Mirror Defogger 24in x 32in Rectangular

  • Mfr # FFM-2432

  • Zoro # G7589615


product price: $122.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-2432
Zoro #
G7589615
UPC #
881308010775
Country of Origin
United States

Details

Item
Mirror Defogger 24in x 32in Rectangular
Mounting Type
Surface Mounted

Description

Enjoy a nice, hot bath or shower without the hassle of fogged up mirrors. WarmlyYours ClearlyYouTM Mirror Defoggers adhere to the back of any wall-hung mirror to radiate warmth across the mirror's surface and prevent moisture from forming. ClearlyYouTM Mirror Defoggers come ready to install in several shapes and sizes. This 24” X 32” rectangular mirror defogger is ideal for medium to larger mirrors. It draws a minimal amount of energy and the pre-attached power leads allow you to connect to your bathroom's 120V lighting circuit for easy installation. Not suitable for installation in the shower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.