Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror Defogger 25in Circle

  • Mfr # FFM-25R

  • Zoro # G7443972


product price: $122.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-25R
Zoro #
G7443972
UPC #
881308010805
Country of Origin
United States

Details

Item
Mirror Defogger 25in Circle
Mounting Type
Surface Mounted

Description

Tired of fogged up mirrors and stubborn streaks? Add a WarmlyYours ClearlyYouTM Mirror Defogger to your bathroom and see your reflection clearly when you step out of the shower. By heating the reflective surface to a constant, regulated temperature of 104 degrees, these easy-to-install defoggers prevent moisture from building up. The self-adhesive backing allows for easy application to any wall-hung mirror in just minutes. With pre-attached power leads, they conveniently connect to your bathroom's 120V lighting circuit. ClearlyYouTM Mirror Defoggers come in a variety of shapes and sizes. This 25” round mirror defogger is ideal for larger, decorative mirrors. Not suitable for in-shower installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.