Zoro Homepage

Mirror Defogger 30in x 40in Rectangular

  • Mfr # FFM-3040

  • Zoro # G7592600


product price: $160.55
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFM-3040
Zoro #
G7592600
UPC #
881308034801
Country of Origin
United States

Details

Item
Mirror Defogger 30in x 40in Rectangular
Mounting Type
Surface Mounted

Description

Get the big picture! This 30” X 40” rectangular WarmlyYours ClearlyYouTM Mirror Defogger is ideal for keeping large mirrors fog-free, allowing you to enjoy the steamiest showers and baths. By radiating gentle heat across the mirror's surface, WarmlyYours ClearlyYouTM Mirror Defoggers prevent condensation buildup. Featuring self-adhesive backing and pre-attached power leads that connect to your bathroom's 120V lighting circuit, these mirror defoggers are easy to install on any wall-hung mirror. Using only a small amount of electricity, WarmlyYours ClearlyYouTM Mirror Defoggers maintain a safe, constant temperature of 104 degrees to keep your mirror clear. Not suitable for installation in the showers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.