Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay with built-in transformer 120V+Floor Sensor

  • Mfr # INTEGRATION-KIT-PLUS-120V

  • Zoro # G7444654


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTEGRATION-KIT-PLUS-120V
Zoro #
G7444654
UPC #
881308037901
Country of Origin
China

Description

Adding a floor temperature sensor means enhanced control of your radiant floor heating system. The WarmlyYours 120 VAC Integration Kit+ is designed for you to connect your TempZoneTM or EnvironTM system to third-party thermostats or home automation systems that allow for a floor temperature sensor. The 120 VAC Integration Kit+ has all the same features as the 120 VAC electric heating relay. It operates at a resistive load of 22 amps at 120 VAC and features a built-in 24V/1.2VA/Class 2 transformer, as well as a 10 kilohm floor temperature sensor. This low-current relay has epoxy soundproofing for virtually noiseless operation. This 120 VAC Integration Kit features 3-wire, single-pole switching and a 12 AWG terminal wire. It includes a heating command indicator light to provide at-a-glance verification of relay operation. A terminal board connection facilitates installation. The Integration Kit+ is C-UL-US Listed and carries a 3-year warranty against manufacturer defects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.