
Riviera Towel Warmer, Polished, Dual Connection, 9 Bars
Mfr # TW-R09PS-HP
Zoro # G902569640
product price: $616.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW-R09PS-HP
Zoro #
G902569640
UPC #
881308066307
Country of Origin
China
Description
Almost nothing ensures that you’ll have a good day more than making sure your morning starts off right. A towel warmer, like the Riviera, is a simple but effective way to vastly improve your morning routine by providing you with a touch of high-end luxury in the comfort of your own bathroom. Made of high-quality stainless steel, this towel warmer has more than enough room to accommodate your towels or bathrobes. With its polished stainless steel finish, the Riviera towel warmer adds class and elegance to the bathrooms in your home. Each of the nine curved towel bars are designed to dry and warm large towels or bathrobes easily. Just imagine always feeling the comfort and coziness of a warm towel after your shower or bathe, or waking up on a cold morning and being able to put on a warm bathrobe.
This towel warmer is also dual connection which means that it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When this towel warmer is installed with a hardwired electrical connection, there is no unattractive and cumbersome cover plate required because of its unique design. The Riviera is safe and is cETLus listed. It comes with an LED power switch and TempSmartTM overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). For peace of mind, the Riviera is covered by our 2-year manufacturer’s warranty.
Optional towel warmer controls sold separately.
This towel warmer is also dual connection which means that it can be used “as is” to plug into a standard 120 VAC outlet or it can be modified by a licensed electrician to have a hardwired 120 VAC electrical connection. When this towel warmer is installed with a hardwired electrical connection, there is no unattractive and cumbersome cover plate required because of its unique design. The Riviera is safe and is cETLus listed. It comes with an LED power switch and TempSmartTM overheat protection to prevent the unit’s surface temperature from exceeding 176°F (80°C). For peace of mind, the Riviera is covered by our 2-year manufacturer’s warranty.
Optional towel warmer controls sold separately.
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.