Zoro Homepage

Rome Towel Warmer, Brushed, Hardwired, 10 Bars

  • Mfr # TWS7-ROM10BH

  • Zoro # G803563518


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Material
Stainless Steel
Color
Brushed
Width
25.6
Length
31.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWS7-ROM10BH
Zoro #
G803563518
UPC #
881308055028
Country of Origin
China

Dimensions

Width
25.6
Length
31.5

Details

Finish
Brushed
Material
Stainless Steel
Color
Brushed

Description

The Rome towel warmer from WarmlyYours has a boldly modern design with an emphasis on high performance. This wall-mounted model comes with 10 heated bars which help the Rome put out an impressive 426 BTUs per hour. The three-dimensional cross-lay of the round bars ensures the Rome will be able to warm or dry your towels and bathrobes. When installed, the hardwired electrical connection (120 VAC) of this model means there will be no visible wires or cords. The Rome comes with a brushed finish and a durable 304-stainless steel construction which help add to the modern, industrial-chic appearance of this model. This model comes with built-in TempSmart overheat protection to prevent the unit’s surface temperature from exceeding 149°F (65°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.